- 50 mm Opening
- 12 Points
- Black Oxide Finish
- 13" Length
- 45° Offset
| Head Width | 3 in |
| Head Thickness | 1 1/4 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 13 in |
| Wrench Opening | 50 mm |
| Finish | Black Oxide |
| Wrench Type | 45° Offset |
| Weight | 5.2 LB |
| EAN or UPC | 697950217352 |

