- 41 mm Opening
- 12 Points
- Black Oxide Finish
- 12" Length
- 45° Offset
| Overall Length | 12 in |
| No. of Points | 12 |
| Wrench Opening | 41 mm |
| Finish | Black Oxide |
| Head Thickness | 1 1/16 in |
| Head Width | 2 1/2 in |
| Wrench Type | 45° Offset |
| Inch/Metric | Metric |
| Weight | 4.29 LB |
| EAN or UPC | 697950217338 |

