- 36 mm Opening
- 12 Points
- Black Oxide Finish
- 11 1/2" Length
- 45° Offset
| Wrench Opening | 36 mm |
| Wrench Type | 45° Offset |
| Head Width | 2 3/16 in |
| Overall Length | 11.5 in |
| No. of Points | 12 |
| Head Thickness | 1 in |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Weight | 3.24 LB |
| EAN or UPC | 697950217321 |

