- 32 mm Opening
- 12 Points
- Black Oxide Finish
- 11" Length
- 45° Offset
| Head Thickness | 7/8 in |
| Overall Length | 11 in |
| Finish | Black Oxide |
| Head Width | 2 in |
| Inch/Metric | Metric |
| Wrench Opening | 32 mm |
| No. of Points | 12 |
| Wrench Type | 45° Offset |
| Weight | 2.79 LB |
| EAN or UPC | 697950217543 |

