- 882 Chain Number
- 9 Teeth
- Without Hardened Teeth
- 1 Strand
- 1.625 in Length Through Bore
features
- To be used with table top chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| No. of Teeth | 9 |
| Bore Range [Min] | 0.75 in |
| Bore Style | Reborable |
| Chain Style | Side Flex |
| Length Through Bore | 1.625 in |
| Chain Strands | 1 |
| Chain Duty | Single |
| Effective No. of Teeth | 9 |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Bore Range [Max] | 1.75 in |
| Outside Dia. [Min] | 4.425 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Reborable |
| Outside Dia. | 4.425 in |
| Chain No. | 882 |
| Sprocket Style | C |
| Width Across Teeth | 0.875 in |
| Pitch Diameter | 4.386 in |
| Pitch Diameter [Min] | 4.386 in |
| Weight | 3.8 LB |
| EAN or UPC | 697950175539 |

