- 3 1/8" Opening
- 12 Points
- Black Oxide Finish
- 16 1/2" Length
- 45° Offset
| Head Thickness | 2 in |
| Inch/Metric | Inch |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Overall Length | 16.5 in |
| Finish | Black Oxide |
| Wrench Opening | 3 1/8 in |
| Head Width | 4 13/16 in |
| Weight | 13.04 LB |
| EAN or UPC | 697950145273 |
| NSN Number | 5120-00-277-1579 |

