- 2 5/8" Opening
- 12 Points
- Black Oxide Finish
- 15 1/4" Length
- 45° Offset
| Head Thickness | 1 3/4 in |
| Head Width | 4 5/16 in |
| Finish | Black Oxide |
| Wrench Opening | 2 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 15.25 in |
| No. of Points | 12 |
| Wrench Type | 45° Offset |
| Weight | 13.9 LB |
| EAN or UPC | 697950145228 |
| NSN Number | 5120-00-277-1575 |

