- 2 5/16" Opening
- 12 Points
- Black Oxide Finish
- 14" Length
- 45° Offset
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Opening | 2 5/16 in |
| Wrench Type | 45° Offset |
| Head Width | 3 23/32 in |
| Finish | Black Oxide |
| Head Thickness | 1 1/2 in |
| Overall Length | 14 in |
| Weight | 7.8 LB |
| EAN or UPC | 697950145204 |

