- 2 1/4" Opening
- 12 Points
- Black Oxide Finish
- 13 1/2" Length
- 45° Offset
| No. of Points | 12 |
| Finish | Black Oxide |
| Head Width | 3 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 13.5 in |
| Wrench Opening | 2 1/4 in |
| Head Thickness | 1 3/8 in |
| Wrench Type | 45° Offset |
| Weight | 6.63 LB |
| EAN or UPC | 697950145174 |
| NSN Number | 5120-00-277-1572 |

