- 1 15/16" Opening
- 12 Points
- Black Oxide Finish
- 13" Length
- 45° Offset
| Overall Length | 13 in |
| Head Width | 3 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Black Oxide |
| Head Thickness | 1 1/4 in |
| Wrench Type | 45° Offset |
| Wrench Opening | 1 15/16 in |
| Weight | 5.15 LB |
| EAN or UPC | 697950145150 |

