- 1 3/4" Opening
- 12 Points
- Black Oxide Finish
- 12 1/2" Length
- 45° Offset
| Finish | Black Oxide |
| Wrench Opening | 1 3/4 in |
| Head Width | 2 7/8 in |
| No. of Points | 12 |
| Overall Length | 12.5 in |
| Head Thickness | 1 1/8 in |
| Wrench Type | 45° Offset |
| Inch/Metric | Inch |
| Weight | 3.8 LB |
| EAN or UPC | 697950145136 |

