- 1 11/16" Opening
- 12 Points
- Black Oxide Finish
- 12" Length
- 45° Offset
| Finish | Black Oxide |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Head Thickness | 1 1/16 in |
| Inch/Metric | Inch |
| Overall Length | 12 in |
| Head Width | 2 1/2 in |
| Wrench Opening | 1 11/16 in |
| Weight | 3.88 LB |
| EAN or UPC | 697950145105 |
| NSN Number | 5120-00-277-1567 |

