- 1 1/8" Opening
- 12 Points
- Black Oxide Finish
- 10 1/2" Length
- 45° Offset
| Wrench Type | 45° Offset |
| Head Thickness | 13/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/8 in |
| Head Width | 1 11/16 in |
| No. of Points | 12 |
| Overall Length | 10.5 in |
| Finish | Black Oxide |
| Weight | 1.77 LB |
| EAN or UPC | 697950145044 |
| NSN Number | 5120-00-277-1611 |

