- Inch
- 1 1/16" x 1 1/8" Opening
- 15.313" Length
- 12 Points
- Chrome Finish
| Wrench Type | 45° Offset |
| Wrench Opening | 1 1/16 in x 1 1/8 in |
| Box End Width | 1 13/32 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Chrome |
| Box End Thickness Two | 21 in |
| Box End Thickness | 21/32 in |
| Overall Length | 15.313 in |
| Box End Width Two | 1 17/32 in |
| Weight | 1.46 LB |
| EAN or UPC | 697950145020 |
| NSN Number | 5120-00-228-9521, 5120-00-264-5211 |

