
- Inch
- 13/16" x 7/8" Opening
- 13.313" Length
- 12 Points
- Chrome Finish
Box End Width | 1 5/32 in |
No. of Points | 12 |
Box End Thickness Two | 17 in |
Wrench Type | 45° Offset |
Wrench Opening | 13/16 in x 7/8 in |
Finish | Chrome |
Box End Thickness | 17/32 in |
Box End Width Two | 1 7/32 in |
Inch/Metric | Inch |
Overall Length | 13.313 in |
Weight | 0.74 LB |
EAN or UPC | 697950145006 |
NSN Number | 5120-00-288-9303 |
