- Inch
- 5/8" x 3/4" Opening
- 11.188" Length
- 12 Points
- Chrome Finish
| Inch/Metric | Inch |
| Wrench Opening | 5/8 in x 3/4 in |
| Finish | Chrome |
| Wrench Type | 45° Offset |
| Box End Width | 7/8 in |
| Box End Thickness Two | 29 in |
| No. of Points | 12 |
| Overall Length | 11.188 in |
| Box End Thickness | 29/64 in |
| Box End Width Two | 1 1/32 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950144986 |
| NSN Number | 5120-00-288-9302 |

