- Inch
- 5/8" x 11/16" Opening
- 10.313" Length
- 12 Points
- Chrome Finish
| Overall Length | 10.313 in |
| Wrench Opening | 5/8 in x 11/16 in |
| Box End Width | 7/8 in |
| No. of Points | 12 |
| Box End Thickness Two | 13 in |
| Wrench Type | 45° Offset |
| Inch/Metric | Inch |
| Finish | Chrome |
| Box End Thickness | 13/32 in |
| Box End Width Two | 31/32 in |
| Weight | 0.41 LB |
| EAN or UPC | 697950144979 |
| NSN Number | 5120-00-224-3141 |

