- Inch
- 3/8" x 7/16" Opening
- 6 15/32" Length
- 12 Points
- Chrome Finish
| Wrench Opening | 3/8 in x 7/16 in |
| Box End Thickness | 9/32 in |
| Box End Width | 17/32 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Box End Thickness Two | 9 in |
| Wrench Type | 45° Offset |
| Finish | Chrome |
| Overall Length | 6.46875 in |
| Box End Width Two | 19/32 in |
| Weight | 0.19 LB |
| EAN or UPC | 697950144931 |
| NSN Number | 5120-00-224-3135 |

