- 6 Point Socket
- 1 1/2" Drive
- 2 15/16" Socket Size
- 4 1/2" Long
- Black Finish
| Inch/Metric | Inch |
| Locking Type | Pin |
| Finish | Black |
| Socket Drive Size | 1 1/2 in |
| No. of Points | 6 |
| Material | Forged Alloy Steel |
| Opening Size | 2 15/16 in |
| Socket Size | 2 15/16 in |
| Overall Length | 4.5 in |
| Drive Type | Square |
| Weight | 9.91 LB |
| EAN or UPC | 697950338156 |

