- 1 1/2" Socket Drive Size, 2 5/8" Socket Size, 4 1/8" Overall Length
| Socket Series | Standard, Impact |
| Socket Diameter | 4 in |
| Socket Type | Impact |
| Drive End Diameter | 3 1/4 in |
| Socket Size | 2 5/8 in |
| Overall Length | 4.125 in |
| Length Type | Standard |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Drive Size | 1 1/2 in |
| Weight | 7.71 LB |
| EAN or UPC | 697950338101 |

