
- 1 1/2" Socket Drive Size, 2 1/2" Socket Size, 4" Overall Length
Socket Size | 2 1/2 in |
Socket Type | Impact |
Socket Diameter | 3 7/8 in |
Socket Series | Standard, Impact |
Overall Length | 4 in |
Length Type | Standard |
Inch/Metric | Inch |
No. of Points | 6 |
Drive End Diameter | 3 1/4 in |
Socket Drive Size | 1 1/2 in |
Weight | 7.23 LB |
EAN or UPC | 697950338088 |
