- 6 Point Socket
- 1 1/2" Drive
- 4 5/16" Socket Size
- 5 3/4" Long
- Black Finish
| Locking Type | Pin |
| Socket Size | 4 5/16 in |
| Opening Size | 4 5/16 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 5.75 in |
| Material | Forged Alloy Steel |
| Finish | Black |
| No. of Points | 6 |
| Weight | 24.17 LB |
| EAN or UPC | 697950338378 |

