- 0.375 in Belt Pitch
- 0.5 in Belt Width
- 84 Number of Teeth
- 10 in Outside Diameter
- L Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | L |
| Bushing Series | SD |
| Type | G |
| Length Through Bore | 1.25 in |
| Hub Type | C |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 10.027 in |
| Outside Dia. | 10 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed |
| No. of Teeth | 84 |
| Bore Range [Max] | 2 in |
| Hub Projection | 1/4 in |
| Material | Cast Iron |
| Belt Pitch | 0.375 in |
| Finished Bore | N/A |
| Belt Width | 0.5 in |
| Hub Dia. | 3 3/8 in |
| Bushing Type | Quick Disconnect |
| Weight | 7.1 LB |
| EAN or UPC | 697950124131 |

