- 0.5 in Belt Pitch
- 1.5 in Belt Width
- 84 Number of Teeth
- 13.318 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
- Agitators and mixers
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Finished Bore | N/A |
| No. of Teeth | 84 |
| Pitch Diameter | 13.369 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Cast Iron |
| Belt Width | 1 1/2 in |
| Bushing Type | Quick Disconnect |
| Belt Size | H |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 2 15/16 in |
| Type | H-3 |
| Bore Range [Min] | 1/2 in |
| Bore Type | Bushed |
| Outside Dia. | 13.3180 in |
| Hub Dia. | 6 in |
| Length Through Bore | 1 1/4 in |
| Hub Type | A |
| Bushing Series | SF |
| Weight | 28.0 LB |
| EAN or UPC | 697950124100 |

