- C Sprocket Style
- 82 Chain Number
- 10 Teeth
- 9.95 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Outside Dia. | 10.464 in |
| Length Through Bore | 4.125 in |
| Bore Type | Bored to Size |
| Pitch Diameter [Min] | 9.95 in |
| Chain Strands | Single |
| Outside Dia. [Min] | 10.464 in |
| Set Screw Size | 5/8-11 X 5/8 |
| Chain No. | 82 |
| Pitch Diameter | 9.95 in |
| Material | Steel |
| Width Across Teeth | 1.125 in |
| Hub Dia. | 5 1/4 in |
| No. of Strands Across | 1 |
| Keyway | 3/4 x 3/8 |
| Inch/Metric | Inch |
| Sprocket Style | C |
| No. of Teeth | 10 |
| Weight | 33.73 LB |
| EAN or UPC | 697950324470 |

