
- C Sprocket Style
- 82 Chain Number
- 14 Teeth
- 13.82 in Pitch Diameter
- 1.25 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
Chain Strands | Single |
Pitch Diameter [Min] | 13.82 in |
Hub Dia. | 5 3/4 in |
Sprocket Style | C |
Hardened Teeth | Without Hardened Teeth |
Width Across Teeth | 1.125 in |
Chain Series | 131, S131, 138, WH82, H82, 103, C131, SBS131, SBO2103, C9103, WH9103 |
Chain No. | 82 |
Length Through Bore | 4.375 in |
Chain Pitch | 3.075 in |
Pitch Diameter | 13.82 in |
Outside Dia. | 14.473 in |
No. of Teeth | 14 |
Bore Range [Min] | 1.25 in |
Bore Range [Max] | 3.375 in |
No. of Strands Across | 1 |
Hub Length Thru | 3 1/4 in |
Bore Dia. [Max] | 3 15/16 in |
Inch/Metric | Inch |
Bore Type | Reborable |
Material | Steel |
Outside Dia. [Min] | 14.473 in |
Stock Bore Size | 1 1/4 in |
Weight | 72.0 LB |
EAN or UPC | 697950068008 |
