- 820 Chain Number
- 29 Teeth
- Without Hardened Teeth
- 1 Strand
- 1.6875 in Length Through Bore
features
- To be used with table top chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Chain Style | Straight Running |
| Outside Dia. | 7.05 in |
| Pitch Diameter [Min] | 6.978 in |
| Sprocket Style | A |
| Bore Range [Min] | 0.75 in |
| Chain Duty | Double |
| Chain Strands | 1 |
| Length Through Bore | 1.6875 in |
| Outside Dia. [Min] | 7.05 in |
| Bore Style | Reborable |
| Chain No. | 820 |
| No. of Teeth | 29 |
| Pitch Diameter | 6.978 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Bore Range [Max] | 2 in |
| Width Across Teeth | 1.6875 in |
| Bore Type | Reborable |
| Effective No. of Teeth | 14 1/2 |
| Weight | 7.79 LB |
| EAN or UPC | 697950175232 |

