- Tabletop Sprocket
- 815 Chain Number
- 25 Teeth
- Without Hardened Teeth
- 1 Strand
features
- To be used with table top chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Length Through Bore | 1.6875 in |
| Effective No. of Teeth | 12 1/2 |
| Chain Strands | 1 |
| Chain No. | 815 |
| Pitch Diameter | 6.032 in |
| Sprocket Style | B |
| No. of Teeth | 25 |
| Material | Cast Iron, Semi-Steel |
| Bore Style | Bored to Size |
| Pitch Diameter [Min] | 6.032 in |
| Keyway | With Keyway & Set Screw |
| Outside Dia. [Min] | 6.07 in |
| Width Across Teeth | 1.6875 in |
| Outside Dia. | 6.07 in |
| Finished Bore | 1 3/16 in |
| Weight | 7.23 LB |
| EAN or UPC | 697950175089 |

