- 80 Chain Number
- 22 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Overall Length Less Threads | N/A |
| No. of Teeth | 22 |
| Chain No. | 80 |
| Sprocket Style | B |
| Hub Length | 0.69 in |
| Pitch Diameter | 7.030 in |
| Hub Dia. | 4 3/4 in |
| Bushing Type | QD |
| Bushing Series | SF |
| Overall Length | 1 1/4 in |
| Width Across Teeth | 0.575 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bushed |
| Screw Size | 3/8-16 UNC |
| Chain Pitch | 1 in |
| Outside Dia. | 7.5550 in |
| Bushing Bore [Min] | 1/2 in |
| Hub Projection | 0.69 in |
| Material | Steel |
| Type | B |
| Bushing Bore [Max] | 2 15/16 in |
| Length Through Bore | 1 1/4 in |
| Inch/Metric | Inch |
| Martin No. | 80SF22 |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 7.5550 in |
| Tooth Width | 0.575 in |
| Single Strand Tooth Thickness | 0.575 in |
| Caliper Diameter | 6.4 in |
| Weight | 6.28 LB |
| EAN or UPC | 697950020822 |

