- 80 Chain Number
- 112 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Sprocket Style | B |
| Pitch Diameter | 35.660 in |
| Inch/Metric | Inch |
| Overall Length | 2 1/2 in |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 4 in |
| Martin No. | 80F112 |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 35.03 in |
| Overall Length Less Threads | N/A |
| Material | Steel |
| Outside Dia. | 36.2410 in |
| Tooth Width | 0.575 in |
| Width Across Teeth | 0.575 in |
| Hub Dia. | 7 in |
| Bore Type | Bushed |
| Bushing Type | QD |
| Type | C |
| Bushing Series | F |
| Single Strand Tooth Thickness | 0.575 in |
| Hub Length | 1.94 in |
| Bushing Bore [Min] | 1 in |
| Length Through Bore | 2 1/2 in |
| Chain No. | 80 |
| Screw Size | 9/16-12 UNC |
| Hub Projection | 1.94 in |
| Outside Dia. [Min] | 36.2410 in |
| No. of Teeth | 112 |
| Chain Pitch | 1 in |
| Weight | 133.5 LB |
| EAN or UPC | 697950021881 |

