Skip to content Skip to navigation menu
No. 80 - 1" Pitch - Single - QD Bushed Sprocket

80E72

No. 80 - 1" Pitch - Single - QD Bushed Sprocket
Item #100804422
  • 80 Chain Number
  • 72 Teeth
  • 1 Strand
  • QD Bushing
  • Without Hardened Teeth
  • 23.504 in Outside Diameter
  • E Bushing Series
+ Show More + Show Less
No. 80 - 1" Pitch - Single - QD Bushed Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain Number
  • 72 Teeth
  • 1 Strand
  • QD Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
Weight 59.28 LB
EAN or UPC 697950021720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison