- 80 Chain Number
- 26 Teeth
- 1 Strand
- Taper Lock Bushing
- With Hardened Teeth
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Hardened teeth sprockets afford longer chain and sprocket life
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
- Stocked Heat Treat
| Martin No. | 80BTB26H |
| Tooth Width | 0.575 in |
| Bushing Bore [Max] | 2 1/2 in |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| No. of Teeth | 26 |
| Pitch Diameter | 8.296 in |
| Width Across Teeth | 1.75 in |
| Caliper Diameter | 7.6712 in |
| Hub Dia. | 4 1/4 in |
| Hub Projection | 1.19 in |
| Sprocket Style | B |
| Bushing Series | 2517 |
| Outside Dia. | 8.8360 in |
| Bushing Bore [Min] | 1/2 in |
| Single Strand Tooth Thickness | 0.575 in |
| Type | B |
| Outside Dia. [Min] | 8.8360 in |
| Bushing Type | Taperlock |
| No. of Strands Across | 1 |
| Bore Type | Bushed |
| Hub Length | 1.19 in |
| Length Through Bore | 1 3/4 in |
| Chain Pitch | 1 in |
| Overall Length | 1 3/4 in |
| Inch/Metric | Inch |
| Overall Length Less Threads | N/A |
| Weight | 8.93 LB |
| EAN or UPC | 697950043654 |

