- 80 Chain Number
- 1 Strand
- 9 Teeth
- 3.347 in Outside Diameter
- 1.125 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- 0
| Keyway | w/Keyway & Set Screw |
| Hub Projection | 1.05 in |
| Finished Bore | 1 1/8 in |
| No. of Screws | 2 |
| Chain No. | 80 |
| Outside Dia. [Min] | 3.347 in |
| Keyway Size | 1/4 x 1/8 |
| Bore Range [Max] | 1.3125 in |
| Bore Type | Bored to Size |
| Set Screw Size | 5/16-18 X 5/16 |
| Hub Dia. | 2 1/4 in |
| Width Across Teeth | 0.575 in |
| Chain Pitch | 1 in |
| Sprocket Style | B |
| Material | Steel |
| No. of Strands Across | 1 |
| Caliper Diameter | 2.2544 in |
| Length Through Bore | 1.625 in |
| Hub Length Thru | 1.05 in |
| Pitch Diameter [Min] | 2.9238 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter | 2.9238 in |
| Single Strand Tooth Thickness | 0.575 in |
| No. of Teeth | 9 |
| Bore Range [Min] | 1.125 in |
| Outside Dia. | 3.347 in |
| Weight | 1.05 LB |
| EAN or UPC | 697950164397 |

