
- 80 Chain Number
- 1 Strand
- 52 Teeth
- 17.132 in Outside Diameter
- 1.5 in Finished Bore
features
- ANSI 100 chain
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- 0
Width Across Teeth | 0.575 in |
Outside Dia. | 17.132 in |
Inch/Metric | Inch |
Bore Type | Bored to Size |
Keyway Size | 3/8 x 3/16 |
Sprocket Style | B |
Chain No. | 80 |
Finished Bore | 1 1/2 in |
Caliper Diameter | 15.9372 in |
Keyway | w/Keyway & Set Screw |
Pitch Diameter | 16.5622 in |
Length Through Bore | 2 in |
Hub Dia. | 4 3/4 in |
No. of Teeth | 52 |
Hardened Teeth | Without Hardened Teeth |
Set Screw Size | 3/8-16 x 3/8 |
Outside Dia. [Min] | 17.132 in |
Material | Steel |
Chain Pitch | 1 in |
Hub Projection | 1.42 in |
Single Strand Tooth Thickness | 0.575 in |
No. of Strands Across | 1 |
No. of Screws | 2 |
Pitch Diameter [Min] | 16.5622 in |
Hub Length Thru | 1.425 in |
Weight | 40.65 LB |
EAN or UPC | 697950313368 |
