- 80 Chain Number
- 1 Strand
- 49 Teeth
- 16.176 in Outside Diameter
- 2.9375 in Finished Bore
features
- ANSI 100 chain
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- 2 set screws� keyed on centerline of tooth
compliances
- Conforms to ANSI B29.1-1975 standards
| No. of Teeth | 49 |
| Chain Pitch | 1 in |
| Length Through Bore | 2 in |
| No. of Screws | 2 |
| Set Screw Size | 5/8-11 X 5/8 |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| Single Strand Tooth Thickness | 0.575 in |
| Bore Type | Bored to Size |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Material | Steel |
| Hub Projection | 1.42 in |
| Caliper Diameter | 14.9749 in |
| Pitch Diameter | 15.6079 in |
| Pitch Diameter [Min] | 15.6079 in |
| Keyway Size | 3/4 x 3/8 |
| Hub Length Thru | 1.425 in |
| Outside Dia. [Min] | 16.176 in |
| Hub Dia. | 4 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 2 15/16 in |
| Outside Dia. | 16.176 in |
| No. of Strands Across | 1 |
| Weight | 77.38 LB |
| EAN or UPC | 697950314938 |

