- 80 Chain Number
- 1 Strand
- 48 Teeth
- 15.857 in Outside Diameter
- 1.4375 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- 2 set screws� keyed on centerline of tooth
compliances
- Conforms to ANSI B29.1-1975 standards
| Finished Bore | 1 7/16 in |
| No. of Strands Across | 1 |
| Hub Length Thru | 1.425 in |
| Keyway Size | 3/8 x 3/16 |
| Pitch Diameter | 15.2898 in |
| Hub Projection | 1.42 in |
| Hub Dia. | 4 3/4 in |
| Material | Steel |
| Sprocket Style | B |
| No. of Screws | 2 |
| Outside Dia. | 15.857 in |
| Width Across Teeth | 0.575 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter [Min] | 15.2898 in |
| Inch/Metric | Inch |
| Set Screw Size | 3/8-16 x 3/8 |
| Chain Pitch | 1 in |
| Caliper Diameter | 14.6648 in |
| Length Through Bore | 2 in |
| Chain No. | 80 |
| Outside Dia. [Min] | 15.857 in |
| Bore Type | Bored to Size |
| Single Strand Tooth Thickness | 0.575 in |
| No. of Teeth | 48 |
| Weight | 35.52 LB |
| EAN or UPC | 697950313054 |

