- 80 Chain Number
- 1 Strand
- 44 Teeth
- 14.582 in Outside Diameter
- 2.1875 in Finished Bore
features
- ANSI 100 chain
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Width Across Teeth | 0.575 in |
| Caliper Diameter | 13.3925 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Bore Type | Bored to Size |
| Inch/Metric | Inch |
| Set Screw Size | 1/2-13 x 1/2 |
| Pitch Diameter [Min] | 14.0175 in |
| No. of Screws | 2 |
| Hub Projection | 1.42 in |
| Hub Dia. | 4 3/4 in |
| Material | Steel |
| Single Strand Tooth Thickness | 0.575 in |
| No. of Teeth | 44 |
| Finished Bore | 2 3/16 in |
| Chain No. | 80 |
| Length Through Bore | 2 in |
| Pitch Diameter | 14.0175 in |
| Outside Dia. [Min] | 14.582 in |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| Keyway Size | 1/2 x 1/4 |
| Hub Length Thru | 1.425 in |
| Outside Dia. | 14.582 in |
| Weight | 29.92 LB |
| EAN or UPC | 697950312712 |

