Skip to content Skip to navigation menu
Finished Bore Sprocket

80BS38 1 5/8

Finished Bore Sprocket
Item #100809973
  • 80 Chain Number
  • 1 Strand
  • 38 Teeth
  • 12.668 in Outside Diameter
  • 1.625 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain Number
  • 1 Strand
  • 38 Teeth
  • 12.668 in Outside Diameter
  • 1.625 in Finished Bore

features

  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Single Strand Tooth Thickness 0.575 in
Pitch Diameter 12.1096 in
No. of Strands Across 1
Chain Pitch 1 in
Pitch Diameter [Min] 12.1096 in
No. of Teeth 38
Outside Dia. 12.668 in
Hub Length Thru 1.425 in
Hub Projection 1.42 in
Set Screw Size 3/8-16 x 3/8
Finished Bore 1 5/8 in
Hardened Teeth Without Hardened Teeth
Material Steel
Hub Dia. 4 3/4 in
Inch/Metric Inch
Outside Dia. [Min] 12.668 in
Length Through Bore 2 in
Sprocket Style B
Keyway w/Keyway & Set Screw
Width Across Teeth 0.575 in
Chain No. 80
Keyway Size 3/8 x 3/16
Bore Type Bored to Size
Caliper Diameter 11.4846 in
No. of Screws 2
Weight 24.66 LB
EAN or UPC 697950312125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison