- 80 Chain Number
- 1 Strand
- 35 Teeth
- 11.711 in Outside Diameter
- 1.9375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Martin No. | 80BS35 |
| Single Strand Tooth Thickness | 0.575 in |
| Keyway Size | 1/2 x 1/4 |
| Width Across Teeth | 0.575 in |
| Chain No. | 80 |
| Pitch Diameter [Min] | 11.156 in |
| No. of Screws | 2 |
| Keyway | w/Keyway & Set Screw |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 1.425 in |
| Inch/Metric | Inch |
| Bore Type | Bored to Size |
| Caliper Diameter | 10.5196 in |
| Sprocket Style | B |
| Hub Projection | 1.42 in |
| No. of Teeth | 35 |
| Outside Dia. | 11.7110 in |
| Chain Pitch | 1 in |
| Finished Bore | 1 15/16 in |
| Hub Dia. | 4 3/4 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 11.156 in |
| Set Screw Size | 1/2-13 x 1/2 |
| Outside Dia. [Min] | 11.7110 in |
| Material | Steel |
| Length Through Bore | 2 in |
| Weight | 20.13 LB |
| EAN or UPC | 697950311845 |

