- 80 Chain Number
- 1 Strand
- 34 Teeth
- 11.392 in Outside Diameter
- 2.4375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Hub Projection | 1.42 in |
| Sprocket Style | B |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.575 in |
| Chain No. | 80 |
| Material | Steel |
| Set Screw Size | 5/8-11 X 5/8 |
| Keyway | w/Keyway & Set Screw |
| No. of Teeth | 34 |
| Bore Type | Bored to Size |
| Outside Dia. | 11.3920 in |
| Pitch Diameter | 10.838 in |
| Finished Bore | 2 7/16 in |
| Length Through Bore | 2 in |
| Pitch Diameter [Min] | 10.838 in |
| Hub Length Thru | 1.425 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 11.3920 in |
| Hub Dia. | 4 3/4 in |
| Martin No. | 80BS34 |
| Inch/Metric | Inch |
| Keyway Size | 5/8 x 5/16 |
| Caliper Diameter | 10.213 in |
| Chain Pitch | 1 in |
| No. of Screws | 2 |
| Weight | 21.32 LB |
| EAN or UPC | 697950311814 |

