- 80 Chain Number
- 1 Strand
- 24 Teeth
- 8.196 in Outside Diameter
- 1 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Width Across Teeth | 0.575 in |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1 3/4 in |
| Martin No. | 80BS24 |
| Outside Dia. [Min] | 8.1960 in |
| Chain Pitch | 1 in |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| Outside Dia. | 8.1960 in |
| Bore Type | Bored to Size |
| Hub Length Thru | 1.175 in |
| Material | Steel |
| Finished Bore | 1 in |
| Caliper Diameter | 7.0363 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Pitch Diameter | 7.661 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Single Strand Tooth Thickness | 0.575 in |
| Hub Dia. | 4 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 7.661 in |
| Hub Projection | 1.17 in |
| No. of Screws | 2 |
| No. of Teeth | 24 |
| No. of Strands Across | 1 |
| Weight | 11.3 LB |
| EAN or UPC | 697950310862 |

