Martin
80BS16HT 1 3/8
No. 80 - 1" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100809687
- 80 Chain Number
- 1 Strand
- 16 Teeth
- 5.627 in Outside Diameter
- 1.375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Keyway | w/Keyway & Set Screw |
| Outside Dia. [Min] | 5.6270 in |
| Hub Dia. | 4 in |
| Single Strand Tooth Thickness | 0.575 in |
| Chain Pitch | 1 in |
| Hub Length Thru | 0.925 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter [Min] | 5.126 in |
| Material | Steel |
| Width Across Teeth | 0.575 in |
| Keyway Size | 5/16 x 5/32 |
| Bore Range [Max] | 2 3/4 in |
| Pitch Diameter | 5.126 in |
| Set Screw Size | 5/16-18 X 5/16 |
| Sprocket Style | B |
| Finished Bore | 1 3/8 in |
| Bore Type | Bored to Size |
| Outside Dia. | 5.6270 in |
| Bore Range [Min] | 1 3/8 in |
| Hub Projection | 0.92 in |
| No. of Teeth | 16 |
| Chain No. | 80 |
| Martin No. | 80BS16HT |
| No. of Screws | 2 |
| Inch/Metric | Inch |
| Caliper Diameter | 4.5008 in |
| Length Through Bore | 1 1/2 in |
| Weight | 5.41 LB |
| EAN or UPC | 697950163987 |
