- 80 Chain Number
- 1 Strand
- 15 Teeth
- 5.305 in Outside Diameter
- 1 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Hub Length Thru | 0.925 in |
| No. of Screws | 2 |
| Material | Steel |
| Outside Dia. [Min] | 5.3050 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 4.810 in |
| Outside Dia. | 5.3050 in |
| Length Through Bore | 1 1/2 in |
| Caliper Diameter | 4.1584 in |
| Hub Dia. | 3 1/2 in |
| No. of Teeth | 15 |
| Inch/Metric | Inch |
| Bore Type | Bored to Size |
| Hub Projection | 0.92 in |
| Chain Pitch | 1 in |
| Martin No. | 80BS15 |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Keyway Size | 1/4 x 1/8 |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Set Screw Size | 5/16-18 X 5/16 |
| Single Strand Tooth Thickness | 0.575 in |
| Finished Bore | 1 in |
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 4.810 in |
| Weight | 5.13 LB |
| EAN or UPC | 697950020013 |

