- 80 Chain No.
- 12 Teeth
- Without Hardened Teeth
- 1 Strand
- 0.75 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Pitch Diameter | 3.8637 in |
| Inch/Metric | Inch |
| Caliper Diameter | 3.239 in |
| Single Strand Tooth Thickness | 0.575 in |
| Bearing Type | Ball Bearing |
| No. of Strands Across | 1 |
| Length Through Bore | 0.96 in |
| Material | Plastic |
| Hub Dia. | 2.66 in |
| Bore Type | Bearing |
| Chain No. | 80 |
| Chain Tightener Part No. | E5006 |
| Outside Dia. | 4.332 in |
| No. of Teeth | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.75 in |
| Overall Length | 0.61 in |
| Weight | 0.43 LB |
| EAN or UPC | 697950353128 |

