- 80 Chain No.
- 12 Teeth
- Without Hardened Teeth
- 1 Strand
- 0.75 in Bearing Bore
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Chain No. | 80 |
| Material | Steel |
| Pitch Diameter | 3.864 in |
| Caliper Diameter | 3.239 in |
| Length Through Bore | 0.61 in |
| Chain Tightener Part No. | E5006 |
| Outside Dia. | 4.33 in |
| No. of Teeth | 12 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bearing |
| Bearing Type | Ball Bearing |
| Hub Dia. | 2 1/4 in |
| Single Strand Tooth Thickness | 0.575 in |
| Bore Size | 0.75 in |
| No. of Strands Across | 1 |
| Weight | 1.5 LB |
| EAN or UPC | 697950064093 |

