- 80 Chain Number
- 1 Strand
- 40 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Material | Stainless Steel |
| Chain No. | 80 |
| No. of Teeth | 40 |
| Outside Dia. [Min] | 13.306 in |
| Caliper Diameter | 12.121 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.575 in |
| Bore Type | Reborable |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Outside Dia. | 13.306 in |
| Width Across Teeth | 0.575 in |
| Hub Dia. | 4 3/4 in |
| Hub Projection | 1 27/64 in |
| Bore Style | Minimum Bore |
| Length Through Bore | 2 in |
| Bore Range [Max] | 3.25 in |
| Series | B |
| Weight | 26.0 LB |
| EAN or UPC | 697950092720 |

