- 80 Chain Number
- 1 Strand
- 14 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Series | B |
| Length Through Bore | 1.5 in |
| Material | Stainless Steel |
| Chain No. | 80 |
| Caliper Diameter | 3.869 in |
| Bore Type | Reborable |
| Sprocket Style | B |
| Single Strand Tooth Thickness | 0.575 in |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| No. of Teeth | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 1/4 in |
| Hub Projection | 59/64 in |
| Bore Range [Max] | 2.25 in |
| Outside Dia. [Min] | 4.981 in |
| Inch/Metric | Inch |
| Outside Dia. | 4.981 in |
| Bore Style | Minimum Bore |
| Weight | 4.19 LB |
| EAN or UPC | 697950100630 |

