- 80 Chain Number
- 1 Strand
- 12 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Material | Stainless Steel |
| Bore Type | Reborable |
| Caliper Diameter | 3.239 in |
| Single Strand Tooth Thickness | 0.575 in |
| Outside Dia. [Min] | 4.332 in |
| No. of Strands Across | 1 |
| Hub Recess Width | 3/8 in |
| Hub Projection | 1 3/64 in |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Hub Recess Depth | 0.2188 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.625 in |
| Bore Range [Max] | 1.875 in |
| Bore Style | Minimum Bore |
| Series | B |
| No. of Teeth | 12 |
| Sprocket Style | B |
| Hub Dia. | 3 1/8 in |
| Outside Dia. | 4.332 in |
| Hub OD @ Recess | 2.6945 in |
| Chain No. | 80 |
| Weight | 3.42 LB |
| EAN or UPC | 697950100616 |

