- 80 Chain Number
- 1 Strand
- 23 Teeth
- Without Hardened Teeth
- A Sprocket Style
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Material | Stainless Steel |
| No. of Teeth | 23 |
| Single Strand Tooth Thickness | 0.575 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 7.88 in |
| Bore Type | Reborable |
| Bore Style | Minimum Bore |
| Caliper Diameter | 6.702 in |
| Outside Dia. | 7.88 in |
| Sprocket Style | A |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 6.23438 in |
| Width Across Teeth | 0.575 in |
| Chain No. | 80 |
| Length Through Bore | 0.575 in |
| Series | A |
| Weight | 6.1 LB |
| EAN or UPC | 697950092577 |

