- 1 1/8" Opening
- 12 Points
- 7 15/16" Length
- Black
| Finish | Black |
| Box End Thickness | 25/32 in |
| Box End Width | 1 11/16 in |
| Wrench Opening | 1 1/8 in |
| No. of Points | 12 |
| Overall Length | 7.9375 in |
| Weight | 0.87 LB |
| EAN or UPC | 697950179919 |
| Finish | Black |
| Box End Thickness | 25/32 in |
| Box End Width | 1 11/16 in |
| Wrench Opening | 1 1/8 in |
| No. of Points | 12 |
| Overall Length | 7.9375 in |
| Weight | 0.87 LB |
| EAN or UPC | 697950179919 |